Shop All Combination Wrench Sets
Urrea
Satin finish 12-point combination wrench set 15 pc
Mfr # 1200FA
Zoro # G9833535
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench sets, 15 pieces
- Weight 10.75 lbs
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200FA
- Zoro # G9833535
- UPC # 660731681611
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 15 |
Includes | Wrench sets, 15 pieces |
Weight | 10.75 lbs |
Color | Silver |
Material | Steel |
Features | Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”. |
Item | Wrench set |
Description
URREA's 1200FA Satin finish 12-point combination wrench set is the durable choice for your toolbox. The set includes fifteen pieces, including jumbo sizes of 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4". They are made from high quality materials that are built to last. The circular shape conforms better to the hand. When it comes to durability and affordability, URREA's 1200FA Satin finish 12-point combination wrench set is a great investment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- URREA Urrea Metric Combination Wrench Set, 1200QM, 6 & 12 Pt, 6-32 mm Opening Sizes, 26 Pcs (1200QM)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA 12-point black finish combination wrench set (7 pieces). (1200HB)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- SUNEX Angled Wrench Set, Metric, 14 pcs. (9914MA)
- Urrea Wrenches