Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 80 MM
Mfr # 1280M
Zoro # G9793364
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric satin finish 12-point combination wrenches
- Application Industrial duty
- Overall Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1280M
- Zoro # G9793364
- UPC # 660731603415
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 34" |
Details
Includes | Metric satin finish 12-point combination wrenches |
Application | Industrial duty |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 80 mm. Total length: 35-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH378)
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NV45AB, NT65A, NT50A, N5010A, N5008AC / AC2 / ACP (SP 876-172)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- Urrea Combination Wrenches