Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 55 MM
Mfr # 1255M
Zoro # G9792369
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point combination wrenches
- Overall Length 30-1/2"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1255M
- Zoro # G9792369
- UPC # 660731603217
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 30-1/2" |
Details
Includes | 12-point combination wrenches |
Application | Heavy duty |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 55 mm. Total length: 30-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel (87512D2B92845)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- RIDGID Plate, Switch Mtg Rocker (74412)
- URREA Satin Finish 12-point Combination Wrench 30 MM (1230MA)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 12-point black finish combination wrench 30 mm opening size (1230MB)
- URREA High Leverage Wrench, 36Mm opening dimension. (2636MHL)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- Urrea Combination Wrenches