Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 42 MM
Mfr # 1242MA
Zoro # G9794021
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20-1/4"
- Includes 12-point combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1242MA
- Zoro # G9794021
- UPC # 660731682861
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 20-1/4" |
Details
Includes | 12-point combination wrenches |
Application | Heavy duty |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 42 mm. Total length: 20-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- RIDGID Cable, C6Ic 3/8X35 W/M Coupl (96037)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- URREA Satin Finish 12-point Combination Wrench 30 MM (1230MA)
- WESTWARD Ratcheting Wrench, Combination, SAE, 9/32" (54PN22)
- Urrea Combination Wrenches