Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 38 MM
Mfr # 1238MA
Zoro # G9792350
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18-1/2"
- Includes 12-point combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1238MA
- Zoro # G9792350
- UPC # 660731682847
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 18-1/2" |
Details
Includes | 12-point combination wrenches |
Application | Heavy duty |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 38 mm. Total length: 18-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #60 (44730)
- WILTON Premium Mortise Chisel Bit, Set of 4 (1791096)
- CHANNELLOCK Prybar Set: 12" , 17", 25" 3PC (PRY-3C)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA 19Mm Non-sparking Combination 12-point Wrench (UH1219M)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 4, 5 mm L.85 mm (40094545)
- Urrea Wrenches