Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 37 MM
Mfr # 1237MA
Zoro # G9795710
original price:
$50.99
13% off
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 17-5/8"
- Includes 12-point combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1237MA
- Zoro # G9795710
- UPC # 660731682830
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 17-5/8" |
Details
Application | Heavy duty |
Includes | 12-point combination wrenches |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 37 mm. Total length: 17-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA Full polished 12-point 15° box-end wrench, 7/16" x 1/2" opening size (1125)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- URREA Full polished Open-end Wrench, 5/8" x 11/16" opening size (3034)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- Urrea Wrenches