Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 32 MM
Mfr # 1232MA
Zoro # G9795640
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 16-3/4"
- Includes 12-point combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1232MA
- Zoro # G9795640
- UPC # 660731682793
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 16-3/4" |
Details
Application | Heavy duty |
Includes | 12-point combination wrenches |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 32 mm. Total length: 16-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- XCELITE 11/32Inx3In Fixed Nutdriver Green (HS11N)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA 12-point black finish combination wrench 1-5/8" opening size (1252B)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- Urrea Wrenches