Shop All Wire Twist Pliers
Urrea
Safety wire twist pliers with spring 10-1/2"
Mfr # 190
Zoro # G9794414
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.06
- Nominal Length 8.6610-1/2"
- Width 1.38
- Application Heavy duty
- Includes Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 190
- Zoro # G9794414
- UPC # 660731604641
- Country of Origin United States
- Category Wire Twist Pliers
Dimensions
Wire Size | 0.06 |
Nominal Length | 8.6610-1/2" |
Width | 1.38 |
Details
Plier Item | Plier |
Application | Heavy duty |
Includes | Plier |
Material | Steel |
Description
Safety Wire Twist Pliers. Versatile pliers will reliably twist safety wire rapidly and consistently. Right hand twist mechanism features an automatic spring return. Features tapered jaws for confined areas and mated cutters to cut safety wire. Forged alloy steel construction. For use on safety wire applications found on vehicles, machinery and aircraft. Type: Side cut. Wire supported: 0.06. Length: 10-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250F6---21)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- ALLSTAR PERFORMANCE Allstar Performance ALL18221 Cleco Plier & Pin Kit with 0.12 in. Pins (ALL18221)
- PROTO PLIERS WIRE TWISTER (PO191)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- AMERICAN WIRE TIE Manual Wire Tie Twister (HTTB)
- BETA Reversible wire twisting pliers with automatic return (017610130)
- BETA Wire twisting pliers with automatic return (017610101)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- Urrea Wire Twist Pliers