Shop All Safety Glasses
Urrea
Safety glasses "Zeus" clear model
Mfr # USL005
Zoro # G9687445
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Includes Safety glasses
- Width 6.69
- Length 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL005
- Zoro # G9687445
- UPC # 660731661545
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Width | 6.69 |
Length | 2.36 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Zeus |
Application Method | Heavy duty |
Description
Temple length adjustment. Soft anti-slip nose pad. Meets ANSI Z87.1. Model: Zeus. Lens color: clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLUMED)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses, "Ades" black model (USL001)
- URREA Safety glasses "active" clear model (USL014)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- Urrea Safety Glasses