Shop All Safety Glasses
Urrea
Safety glasses "universal" gray model
Mfr # USL020
Zoro # G9701533
product price: $6.45
/ea
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Plastic
- Includes Safety glasses
- Width 4.53
- Length 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL020
- Zoro # G9701533
- UPC # 660731689488
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Width | 4.53 |
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Gray |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Universal |
Application Method | Heavy duty |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Soft anti-slip nose pad. Adjustable nylon cord. Color gray, sunglass styles for outdoor work. Offers protection from excessive glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- PROPPER Duty Belt, Reinforced, 52in to 54in, Black (F56037500152-54)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses, "Ades" black model (USL001)
- URREA Safety glasses "top-vision" gray model (USL012)
- URREA Safety glasses "eclipse" gray model (USL010)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses "Cronos" clear model (USL003)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- Urrea Eye Protection