Shop All Safety Glasses
Urrea
Safety glasses "Sport" gray model
Mfr # USL018
Zoro # G9720950
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Plastic
- Width 9.84
- Includes Safety glasses
- Length 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL018
- Zoro # G9720950
- UPC # 660731689464
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Width | 9.84 |
Length | 4.53 |
Details
Item | Safety glasses |
Lens Color | Gray |
Frame Material | Plastic |
Includes | Safety glasses |
Application Method | Heavy duty |
Used For | Sport |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Temple length adjustment. Soft anti-slip nose pad. Adjustable nylon cord. Meets: ANSI Z87.1. Color gray, sunglass styles for outdoor work. Offers protection from excessive glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-10)
- LYLE Reflective Icy Conditions Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U7-1004-RD_7X5)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "Sport" amber model (USL017)
- URREA Safety glasses "Zeus" clear model (USL005)
- URREA Safety glasses "Poseidon" clear model (USL004)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- Urrea Safety Glasses