Shop All Safety Glasses
Urrea
Safety glasses "Sport" Clear model
Mfr # USL016
Zoro # G9720914
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 9.06
- Width 4.53
- Includes Safety glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USL016
- Zoro # G9720914
- UPC # 660731689440
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9.06 |
Width | 4.53 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Sport |
Application Method | Heavy duty |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Temple length adjustment. Soft anti-slip nose pad. Adjustable nylon cord. Meets: ANSI Z87.1. Color clear, recomended for all-around activities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-150)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "eclipse" gray model (USL010)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "Orion" black model (USL006)
- URREA Safety glasses "Sport" gray model (USL018)
- PYRAMEX Safety Glasses, Dark Gray Anti-Fog, Scratch-Resistant (SB8623DT)
- Urrea Eye Protection