Shop All Safety Glasses
Urrea
Safety glasses "Poseidon" clear model
Mfr # USL004
Zoro # G9687481
product price: $6.45
/ea
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 5.83
- Width 2.17
- Includes Safety glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL004
- Zoro # G9687481
- UPC # 660731661538
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.83 |
Width | 2.17 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Poseidon |
Application Method | Heavy duty |
Description
Without marks or anything that blocks your vision. Meets ANSI Z87.1. Model: poseidon. Lens color: clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "active" clear model (USL014)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "Zeus" clear model (USL005)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses Orion model (USL008)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- Urrea Eye Protection