Shop All Safety Glasses
Urrea
Safety glasses "eclipse" gray model
Mfr # USL010
Zoro # G9687770
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Plastic
- Width 9.84
- Includes Safety glasses
- Length 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USL010
- Zoro # G9687770
- UPC # 660731689396
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Width | 9.84 |
Length | 4.72 |
Details
Item | Safety glasses |
Lens Color | Gray |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Eclipse |
Application Method | Heavy duty |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Soft anti-slip nose pad. Adjustable nylon cord. Color gray, sunglass styles for outdoor work. Offers protection from excessive glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Handle, Equa-Flo (128-161)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- URREA Safety glasses "Poseidon" clear model (USL004)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses Orion model (USL008)
- ERB SAFETY Safety Glasses, Clear Anti-Fog (18000)
- Urrea Safety Glasses