Shop All Safety Glasses
Urrea
Safety glasses "Cronos" clear model
Mfr # USL003
Zoro # G9721650
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 6.42
- Includes Safety glasses
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL003
- Zoro # G9721650
- UPC # 660731661521
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.42 |
Width | 2.36 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Cronos |
Application Method | Heavy duty |
Description
Soft anti-slip nose pad. Recomended for all-around activities. Meets ANSI Z87.1. Model: cronos. Lens color: clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- PIG PipeSock, 60" L, Black (FLT564)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Poseidon" clear model (USL004)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses "Sport" amber model (USL017)
- URREA Safety glasses "top-vision" gray model (USL012)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- Urrea Eye Protection