Shop All Safety Glasses
Urrea
Safety glasses "Apolo" amber model
Mfr # USL007
Zoro # G9720932
product price: $6.55
/ea
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Material Plastic
- Length 3.15
- Includes Safety glasses
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL007
- Zoro # G9720932
- UPC # 660731661569
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 3.15 |
Width | 2.36 |
Details
Item | Safety glasses |
Lens Color | Amber |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Apolo |
Application Method | Heavy duty |
Description
Nose pad. Improves view definition. Ideal for spaces with low-light. Temple length adjustment. Meets ANSI Z87.1. Model: apolo. Lens color: amber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- TILLMAN Green Jacket size (6230362X)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- URREA Safety glasses "top-vision" gray model (USL012)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "eclipse" gray model (USL010)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (MOUD117BZDC)
- Urrea Safety Glasses