Shop All Safety Glasses
Urrea
Safety glasses, "Ades" black model
Mfr # USL001
Zoro # G9720905
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Plastic
- UV Protection 0.99
- Length 3.15
- Includes Safety glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL001
- Zoro # G9720905
- UPC # 660731661507
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 3.15 |
Width | 2.36 |
Details
Item | Safety glasses |
Lens Color | Gray |
Frame Material | Plastic |
UV Protection | 0.99 |
Includes | Safety glasses |
Used For | Hades |
Application Method | Heavy duty |
Description
Temple length adjustment. Protection UV 99%. Polycarbonate lens. Meets ANSI Z87.1. Model: Hades. Lens color: gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 In (363-2522561)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- URREA Safety glasses "Sport" amber model (USL017)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "Poseidon" clear model (USL004)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses "Orion" black model (USL006)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- Urrea Eye Protection