Shop All Safety Glasses
Urrea
Safety glasses "active" gray model
Mfr # USL015
Zoro # G9687603
product price: $6.75
/ea
Sold in multiples of 12 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Plastic
- Includes Safety glasses
- Width 4.53
- Length 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USL015
- Zoro # G9687603
- UPC # 660731689433
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Width | 4.53 |
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Gray |
Frame Material | Plastic |
Includes | Safety glasses |
Application Method | Heavy duty |
Used For | Active |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Soft anti-slip nose pad. Adjustable nylon cord. Color gray, sunglass styles for outdoor work. Offers protection from excessive glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Small, Black (EGO70002)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- URREA Safety glasses "Orion" black model (USL006)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "Sport" amber model (USL017)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "Sport" gray model (USL018)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG212PF)
- Urrea Eye Protection