Shop All Safety Glasses
Urrea
Safety glasses "active" clear model
Mfr # USL014
Zoro # G9687734
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 4.53
- Width 9.84
- Includes Safety glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USL014
- Zoro # G9687734
- UPC # 660731689426
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 4.53 |
Width | 9.84 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Active |
Application Method | Heavy duty |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Soft anti-slip nose pad. Adjustable nylon cord. Color clear. Recomended for all-around activities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 8.5 x 11 in. V Polished Brass Steel (FSE200-8511-V-PB)
- ERGODYNE 230LTR Brown Leather Knee Pads - Wide Soft Cap (18232)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- HY-KO No Parking Fire Lane Sign 12" x 18" (A11059)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "Poseidon" clear model (USL004)
- URREA Safety glasses "Apolo" amber model (USL007)
- URREA Safety glasses "eclipse" gray model (USL010)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Dark Lenses, Non-Slip Ear Pieces (SCOUT)
- Urrea Safety Glasses