Shop All Nut Driver Sets
Urrea
SAE Nutdriver, Set of 6Pieces
Mfr # 8200
Zoro # G9815003
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Nut driver set, 6 pieces
- Number of Pieces 6
- Tip Style SAE nut driver
- Width 15.67
- Length 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8200
- Zoro # G9815003
- UPC # 660731699685
- Country of Origin Mexico
- Category Nut Driver Sets
Dimensions
Width | 15.67 |
Length | 3.78 |
Depth (In.) | 2.68 |
Height (In.) | 2.68 |
Details
Includes | Nut driver set, 6 pieces |
Number of Pieces | 6 |
Tip Style | SAE nut driver |
Color | Red |
Material | Steel |
Item | Nut driver sets |
Application - Tools | Heavy duty |
Description
Set of 6 pieces. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.110 & DIN 3125 standards. SAE Nut driver sizes: 3/16” x 3”, 1/4" x 3", 5/16" x 3", 3/8" x 3", 7/16" x 3", 1/2" x 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- KIPP Adjustable Handle Size: 2, M06X60, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X60)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- URREA Metric nut driver, Set of 11 Pieces (9231M)
- URREA Metri nut driver, Set of 7 Pieces (9230M)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- URREA SAE colored nut driver, Set of 10 pieces (9201B)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- MOODY TOOL Mag Handle Comb, CrossPt Driver Set, 5Pc (58-0203)
- Urrea Nut Driver Sets