Shop All Screwdriver Bit Sets
Urrea
SAE hex screwdriver bit set 15 Pc with adaptor
Mfr # J2415
Zoro # G9801082
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 mm and 80 mm
- Material Steel
- Application Industrial duty
- Includes Torx screwdriver bit set with adaptor, 15 pieces
- Features Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 7 Hex bits: 36 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. 7 Hex bits: 80 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. Bit adapter H 1/2” x 10 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # J2415
- Zoro # G9801082
- UPC # 660731904314
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 36 mm and 80 mm |
Details
Material | Steel |
Application | Industrial duty |
Includes | Torx screwdriver bit set with adaptor, 15 pieces |
Features | Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 7 Hex bits: 36 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. 7 Hex bits: 80 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. Bit adapter H 1/2” x 10 mm. |
Number of Pieces | 15 |
Item | Bit set |
Bit Holder Drive Type | Hexagonal and bit adapter |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 7 Hex bits: 36 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. 7 Hex bits: 80 mm length: 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 7/16”. Bit adapter H 1/2” x 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- CENTURY DRILL & TOOL Security Star-Drive Bit, 9 Pc Set (68017)
- DIABLO Driver Bit Range Of Square Bits Del, PK2 (DSQ21P2)
- VEGA INDUSTRIES Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel (V32-1P-SET)
- Urrea Screwdriver Bit Sets