Shop All Ratcheting Wrenches
Urrea
SAE flexible ratcheting locking system wrench set (9 pieces).
Mfr # 12MF8
Zoro # G9711175
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Wrench set, 9 pieces
- Length 6.69 in
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12MF8
- Zoro # G9711175
- UPC # 660731691924
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 6.69 in |
Details
Material | Steel |
Includes | Wrench set, 9 pieces |
Item | Wrench set |
Number of Pieces | 9 |
Description
Set of 9 pieces. Ratchet with 72 teeth and 5 ° recovery angle for hard to reach places. Wrenches sizes included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- GEARWRENCH 16mm 90-Tooth 12 Point Ratcheting Combination Wrench (86916)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/16 (41620)
- LISLE U-Joint Puller, Small (42890)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton (KDT3627)
- Urrea Wrenches