Shop All Ratcheting Wrenches
Urrea
SAE flex combination Ratcheting wrench set (7 pieces).
Mfr # 12MF7
Zoro # G9729649
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.45 in
- Includes Wrench set, 7 pieces
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12MF7
- Zoro # G9729649
- UPC # 660731910773
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 9.45 in |
Details
Material | Steel |
Includes | Wrench set, 7 pieces |
Item | Wrench set |
Number of Pieces | 7 |
Description
12-Point flex combination ratcheting wrench Set of 7 pieces. Exceed ASME B107.100 Standard. Wrenches sizes included: 5,/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Cord and Plug (614838-00)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- WILLIAMS 6 in Long Locking Plier (23309)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA Metric Reversible combination ratcheting wrench set (7 pieces). (12MR7M)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA Combination Ratchet Wrench, 15Mm. (1215MCM)
- TEKTON 13/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23321)
- Urrea Ratcheting Wrenches