Shop All Nut Driver Sets
Urrea
SAE colored nut driver, Set of 10 pieces
Mfr # 9201B
Zoro # G9802589
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut driver sets, 10 pieces
- Number of Pieces 10
- Color Silver
- Width 18.19
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9201B
- Zoro # G9802589
- UPC # 660731698336
- Country of Origin Mexico
- Category Nut Driver Sets
Dimensions
Width | 18.19 |
Length | 3.86 |
Depth (In.) | 2.28 |
Height (In.) | 2.28 |
Details
Includes | Nut driver sets, 10 pieces |
Number of Pieces | 10 |
Color | Silver |
Material | Steel |
Application - Tools | Heavy duty |
Item | Nut dirver sets |
Description
These URREA 9201B SAE colored nut driver sets are ideal for multiple applications. They offer high-endurance transparent fluted plastic handle and micro-alloy steel shank that is designed to provide maximum durability and resistance. The black tip prevents chrome particle shedding, ensuring safety when handling different parts. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards with square shank allows you to use a wrench when extra torque is needed. The URREA 9201B SAE colored nut driver set has all the essentials for any job or task you need it for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- STARRETT Micrometer Inside (78XTZ-138)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- URREA Metric nut driver, Set of 11 Pieces (9231M)
- URREA Metri nut driver, Set of 7 Pieces (9230M)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- Urrea Screwdrivers and Nutdrivers