Shop All Impact Sockets
Urrea
SAE 6-point 1/2" drive impact socket
Mfr # 742426T
Zoro # G9833684
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- For Use With Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns
- Output Drive Type Square
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 742426T
- Zoro # G9833684
- UPC # 660731619812
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
For Use With | Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns |
Output Drive Type | Square |
Description
Thin wall for wheels where the accommodation of studs is too narrow. Can be used with pneumatic spray guns Length stilt or normal stilt guns, but with impact extensions. Opening size (B1): 3/4". Opening size (C1): 13/16". Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600908)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- BLACK & DECKER Brush (949646-01)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- URREA 3/4" Drive 6-Point Deep Impact Socket 37MM (7537ML)
- URREA 1/4" drive 6-pt deep impact socket 9MM (6509HM)
- URREA 1/2" drive, 6-pt deep impact socket 16MM (7316M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 23MM (7323MD)
- URREA 1/2" drive, 6-pt short impact socket 14MM (7414M)
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- Urrea Impact Sockets