Shop All Ratcheting Wrenches
Urrea
SAE 4"1 ratcheting wrenches (2 pieces).
Mfr # 1170A
Zoro # G9711954
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Sae 4 in 1 ratcheting wrench set, 2 pieces
- Features Reversible ratcheting system. Each wrench features four ratcheting box end size, making the tools great for compact and on-the-go tool kits. Electronic coating for ultimate rust prevention. Wrenches sizes included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1170A
- Zoro # G9711954
- UPC # 660731627275
- Country of Origin United States
- Category Ratcheting Wrenches
Details
Material | Steel |
Includes | Sae 4 in 1 ratcheting wrench set, 2 pieces |
Features | Reversible ratcheting system. Each wrench features four ratcheting box end size, making the tools great for compact and on-the-go tool kits. Electronic coating for ultimate rust prevention. Wrenches sizes included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". |
Item | Wrench set |
Number of Pieces | 2 |
Description
The URREA 1170A SAE 4"1 ratcheting wrenches are the perfect tools for anyone who has to work on tight spaces. The reversible ratcheting system allows you to work faster and more efficiently. Each wrench features four ratcheting box end sizes, making them great for compact and on-the-go tool kits. Electronic coating ensures ultimate rust prevention. The URREA 1170A SAE 4"1 ratcheting wrenches are a must have when it comes to working in tight spaces or carrying a light tool kit around with you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- BON TOOL Bon 82-782 Squeegee-, Poly 18" 3/16" Notch (82-782)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- URREA Ratchet Wrench, 9/16" Spl Comb (1218CMR)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- Urrea Wrenches