Shop All Soft Face & Split Head Hammers
Urrea
Rugged use Cap For Hammer 1364
Mfr # 1364T
Zoro # G0294053
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1364
- Application Industrial duty
- Head Color White
- Head Material Rubber
- Type Strike - Rugged use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1364T
- Zoro # G0294053
- UPC # 660731649338
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
For Use With | 1364 |
Application | Industrial duty |
Head Color | White |
Head Material | Rubber |
Type | Strike - Rugged use |
Description
Strike type: Rugged use. Shore hardness: 95. Face color: Beige. Replacement for: 1364.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- TE-CO Ball Plunger, PK 10 (69225X01)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- VIM PRODUCTS 1-1/2" Smoothing Hammer (V127)
- Urrea Hammers and Striking Tools