Shop All Soft Face & Split Head Hammers
Urrea
Rugged use Cap For Hammer 1363
Mfr # 1363T
Zoro # G0313662
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial duty
- For Use With 1363
- Head Material Rubber
- Head Color White
- Type Strike - Rugged use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1363T
- Zoro # G0313662
- UPC # 660731697896
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
Application | Industrial duty |
For Use With | 1363 |
Head Material | Rubber |
Head Color | White |
Type | Strike - Rugged use |
Description
Strike type: Rugged use. Shore hardness: 95. Face color: Beige. Replacement for: 1363.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hardened Steel Contact Point (PT05472)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- GRAY TOOLS Gray Tools 4lb. Brass Hammer, Fiberglass Super Grip Handle (BRS4A)
- Urrea Hammers and Striking Tools