Shop All Mallets
Urrea
Rubber Mallet with black color rubber head 8Oz
Mfr # 1366
Zoro # G0293432
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Head Color Black
- Head length 3-1/16"
- Handle length 12-3/8"
- Face diameter 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12.13 |
Head length | 3-1/16" |
Handle length | 12-3/8" |
Face diameter | 1-25/32" |
Details
Handle Material | Wooden |
Item | Rubber mallets |
Head Color | Black |
Description
Mallets with rubber heads are ideal for mechanics, bodyworkers, brass workers and carpenters. Very useful for striking large pieces requiring special care. Head made of neoprene rubber that delivers strong blows without damaging the stricken object. Oak handle provides excellent impact resistance. Material head: Rubber. Material handle: wood. Head weigth: 8 oz. Face diameter: 1-25/32”. Head length: 3-1/16”. Handle length: 12-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cross Cable Tray Roller - 4" Opening (9544CR)
- FISCH Tennon / Plug Cutter (FSE-011248)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- URREA Rubber Mallet with beige color rubber head 22Oz (1368B)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- ALL-SOURCE 32 Oz. Rubber Mallet with Hardwood Handle (307610)
- STANLEY Hammer (57-530A)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Wood Handle (ABC8BWS)
- Urrea Hammers and Striking Tools