Shop All Mallets
Urrea
Rubber Mallet with black color rubber head 16Oz
Mfr # 1367
Zoro # G0280428
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Head Color Black
- Face diameter 2-3/16"
- Handle length 14"
- Head length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14.25 |
Face diameter | 2-3/16" |
Handle length | 14" |
Head length | 3-3/4" |
Details
Handle Material | Wooden |
Item | Rubber mallets |
Head Color | Black |
Description
When you need to deliver a powerful blow without damaging the object, turn to the URREA 1367 Rubber Mallet. It is made of rubber with an oak handle for excellent impact resistance. The head weighs 16 oz., while the face diameter measures 2 3/16". The head length is 3 3/4" and the handle length is 14". This durable URREA 1367 Rubber Mallet is built to get you through even your toughest projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8.5mm (P408IX)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- URREA Rubber Mallet with beige color rubber head 22Oz (1368B)
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- BIG HORN 12 oz Mallet (22106)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- FREEMAN 18-Gauge 1-3/4" L-Cleat Flooring Nailer with Fiberglass Handle Flooring Mallet (G2F18GLCN)
- Urrea Mallets