Shop All Mallets
Urrea
Rubber Mallet with beige color rubber head 22Oz
Mfr # 1368B
Zoro # G0314125
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Head Color Beige
- Face diameter 2-5/8"
- Head length 4-1/2"
- Handle length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.42 |
Face diameter | 2-5/8" |
Head length | 4-1/2" |
Handle length | 16" |
Details
Handle Material | Wooden |
Item | Rubber mallets |
Head Color | Beige |
Description
Oak handle provides excellent impact resistance. Its beige color ensures non-marring. Material head: Rubber. Material handle: wood. Head weigth: 22 oz. Face diameter: 2-5/8”. Head length: 4-1/2”. Handle length: 16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163PF)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- GREAT NECK 8OZ RUBBER MALLET (RM8)
- Urrea Mallets