Shop All Knee Pads
Urrea
Rubber Knee Pad
Mfr # USK03
Zoro # G9687375
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.73
- Color Red
- Includes Knee pads
- Length 14.8
- Cap Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.73 |
Length | 14.8 |
Details
Color | Red |
Includes | Knee pads |
Item | Pads |
Cap Material | Rubber |
Description
A perfect adjustment that offers greater protection. Filled with gel for maximum comfort. Easy and quick adjustment straps. Description: rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, Cartridge/Filter, P100,60926, Multi-Gas/Vapor (51138-54187)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- URREA Stabilizer Knee Pad (USK04)
- URREA Articulated Knee Pad (USK05)
- URREA To Weld Knee Pad (USK02)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- CLC WORK GEAR CUSHIN CAP KNEE PADS (HT5204)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- ERGODYNE Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size (18335)
- Urrea Ergonomics