Shop All Sockets
Urrea
Rubber grip hinge handle 3/8" X 7-13/16"
Mfr # 5265H
Zoro # G9827673
product price: $16.95
/ea
Sold in multiples of 6 for $101.70
$101.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Steel
- Overall Length 7-13/16"
- Includes Hinge handles
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 7-13/16" |
Width | 0.79 |
Socket Depth | 0.98 |
Drive size | 3/8" |
Details
Item | Hinge handles |
Material | Steel |
Includes | Hinge handles |
Color | Black |
Application | Heavy duty |
Features | Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/8". Total length: 7-13/16�. |
Description
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/8". Total length: 7-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Reciprocating Saw 20V Tool Only (CMCS300B)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- DRILL AMERICA E Cobalt Jobber Length Drill Bit (DWDCOE)
- IRWIN 316x12 Step Drill (10232)
- URREA 1/2" drive spline short socket #24 (5424SPL)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- URREA 1/2" drive spline short socket #20 (5420SPL)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 3/8"drive, 5/8 in, 6 point SAE deep socket. (5020H)
- PROTO 1 in Drive, 2-15/16" 12 pt SAE Socket, 12 Points (J5794)
- Urrea Sockets