Shop All Sockets
Urrea
Rubber grip hinge handle 1/2" X 10-5/8"
Mfr # 5466H
Zoro # G9790555
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 10-5/8"
- Material Steel
- Includes Hinge handles
- Width 11.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 10-5/8" |
Width | 11.81 |
Socket Depth | 1.97 |
Drive size | 1/2" |
Details
Item | Hinge handles |
Material | Steel |
Includes | Hinge handles |
Features | Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 10-5/8�. |
Color | Silver |
Application | Heavy duty |
Description
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 10-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 17 mm, Metric (4LZF5)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 13mm (80395)
- HHIP 1/4-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0036)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- URREA 1/2" drive 6-point deep socket 23MM (5323HM)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- TEKTON 1/4 Inch Drive x 3/16 Inch 12-Point Socket (SHD02203)
- Urrea Sockets