Shop All Hand Files and Rasps
Urrea
Round smooth file 10"
Mfr # UFRM10
Zoro # G0331975
product price: $5.69
/ea
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Application Industrial duty
- Includes 1 file
- Width 0.39
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFRM10
- Zoro # G0331975
- UPC # 660731692310
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12.2010" |
Width | 0.39 |
Diameter | 23/64" |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Handle Color | Silver |
Description
They have the circular cutline, sightly gauged. Recommended for adjusting and increasing circular openings or in trimming of concave surfaces. Length: 10”. Width: 23/64”. File: Smooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- URREA Round bastard files 8" (UFRB8)
- URREA Flat bastard file 6" (UFPB6)
- URREA Regular triangular file 6" (UFTR6)
- URREA Regular triangular file 10" (UFTR10)
- URREA Half round wood rasp files 12" (UFME12)
- URREA Half round bastard files 10" (UFMB10)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- Urrea Cutting and Shaping Tools