Shop All Hand Files and Rasps
Urrea
Round chainsaw file 8"X7/32"
Mfr # UFS8732
Zoro # G0332298
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Length 9.658"
- Application Industrial duty
- Includes 1 file
- Width 0.397/32”."
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFS8732
- Zoro # G0332298
- UPC # 660731692167
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.658" |
Width | 0.397/32”." |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Specially designed for chainsaw teeth. Special teeth configuration provides an outstanding filling action. Length: 8" Width: 7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (38624)
- POWERBUILT 12Mm-1.25 Tap & 10.8Mm Drill Bit Set (642492)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- URREA Round bastard files 10" (UFRB10)
- URREA Regular triangular file 8" (UFTR8)
- URREA Half round smooth files 12" (UFMM12)
- URREA Round bastard files 8" (UFRB8)
- URREA Round smooth file 8" (UFRM8)
- URREA Flat bastard file 6" (UFPB6)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- Urrea Hand Files and Rasps