Shop All Hand Files and Rasps
Urrea
Round chainsaw file 8"X5/32"
Mfr # UFS8532
Zoro # G0334188
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Length 0.048"
- Application Industrial duty
- Includes 1 file
- Width 9.655/32”."
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFS8532
- Zoro # G0334188
- UPC # 660731692143
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 0.048" |
Width | 9.655/32”." |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Specially designed for chainsaw teeth. Special teeth configuration provides an outstanding filling action. Length: 8" Width: 5/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL Hex / Torx Tray (50000)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- URREA Round bastard files 10" (UFRB10)
- URREA Half round smooth files 12" (UFMM12)
- URREA Flat bastard file 6" (UFPB6)
- URREA Round bastard files 8" (UFRB8)
- URREA Half round bastard files 10" (UFMB10)
- URREA Round smooth file 8" (UFRM8)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- Urrea Hand Files and Rasps