Shop All Hand Files and Rasps
Urrea
Round bastard files 6"
Mfr # UFRB6
Zoro # G0332185
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Length 0.596"
- Application Industrial duty
- Includes 1 file
- Width 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFRB6
- Zoro # G0332185
- UPC # 660731692266
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 0.596" |
Width | 9.06 |
Diameter | 1/4" |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Handle Color | Silver |
Description
The URREA UFRB6 Round bastard files are designed to help you achieve the perfect look. They have a circular outline and are slightly gauged. The 6" length makes them ideal for adjusting and increasing circular openings or in trimming of concave surfaces. These files are made of Bastard material. You will definitely want to add these URREA UFRB6 Round bastard files to your tool kit today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54114)
- KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive (3415A-1/2)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- URREA Flat smooth file 12" (UFPM12)
- URREA Half round smooth files 8" (UFMM8)
- URREA Regular triangular file 6" (UFTR6)
- URREA Round smooth file 10" (UFRM10)
- URREA Regular triangular file 10" (UFTR10)
- URREA Flat bastard file 10" (UFPB10)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- Urrea Cutting and Shaping Tools