Shop All Hand Files and Rasps
Urrea
Round bastard files 10"
Mfr # UFRB10
Zoro # G0334513
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Length 9.0610"
- Application Industrial duty
- Includes 1 file
- Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UFRB10
- Zoro # G0334513
- UPC # 660731692280
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.0610" |
Width | 0.79 |
Diameter | 11/32" |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Handle Color | Silver |
Description
The URREA UFRB10 Round bastard files are the perfect tool for smoothing rough surfaces. They have a circular outline and are slightly gauged. Recommended for adjusting and increasing circular openings or in trimming of concave surfaces. The length is 10”, with a width of 11/32". These URREA UFRB10 Round bastard files will help you perform on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/16)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341938)
- SIMONDS Round File, Swiss, Round, #1/Dbl., 6inL (84160000)
- URREA Round smooth file 8" (UFRM8)
- URREA Flat bastard file 12" (UFPB12)
- URREA Half round smooth files 8" (UFMM8)
- URREA Flat smooth file 6" (UFPM6)
- URREA Regular triangular file 7" (UFTR7)
- URREA Half round bastard files 10" (UFMB10)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- Urrea Cutting and Shaping Tools