Shop All Rope Grabs
Urrea
Rope Grab with Rope and Hook, For Rope Size 5/8"
Mfr # USBL01
Zoro # G9721492
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 ft
- Color White
- Includes Pole strap
- Width 12.99
- Rope Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USBL01
- Zoro # G9721492
- UPC # 660731666274
- Country of Origin Mexico
- Category Rope Grabs
Dimensions
Length | 6.5 ft |
Width | 12.99 |
Housing Depth | 3.15 |
Details
Item | Strap |
Color | White |
Includes | Pole strap |
Rope Application | Heavy duty |
Description
Forged steel hook with double blocking that gives more safety and comfort in opening. Round nylon. Manufactured with first quality multifilament, in the internal and in the external part with a diameter of 5/8" (16 mm). Hose PVC that protects the product. Steel galvanized hook with system automatic closing that makes the adjustment easier. Equipment designed for electricians, linemen and telephone operators, to be used in tasks performed at heights greater than 5.9 ft (1.80 meters) ground level, in order to position the user so that he can work with both hands free. No fall protection equipment included. Maximum reach: 6.5 ft. Total length: 6.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- NMC Caution Face Shield Protection Sign (C155P)
- MOXIE TRADES Size 7-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- SUPER ANCHOR SAFETY Integral Adjuster Rope Grab-Zinc Coated (4015-M)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- Urrea Rope Grabs