Shop All Tool Chests & Cabinets
Urrea
Roller Cabinet, 7 Drawer, Blue, Steel, 27 in W x 39 in D x 18 in H
Mfr # X27M7A
Zoro # G9813533
product price: $1,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Blue
- Material Steel
- Includes Roller gabinet with drawers
- Features 27 in, 7-drawer Super-duty roller cabinet in blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # X27M7A
- Zoro # G9813533
- UPC # 660731904192
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 39 in |
Height | 18 in |
Details
Item | Roller Cabinet |
Number of Drawers | 7 |
Color | Blue |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 27 in, 7-drawer Super-duty roller cabinet in blue |
Load Capacity | 77lb |
Description
The URREA 27 in, 7-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 39" x 18" x 27". With 7 drawers: 5 of 23-1/4" x 14-3/4" x 2"; and 2 of 23-1/4" x 14-3/4" x 6". 77 lb loading capacity by drawer. Color blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .020 (HSMS9.5020)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- URREA HD-Series Top Chest/Cabinet, 4 Drawer, Black, Steel, 28 in W (HD28S4)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- Urrea Tool Chests & Cabinets