Shop All Tool Chests & Cabinets
Urrea
Roller Cabinet, 7 Drawer, Black, Steel, 27 in W x 39 in D x 18 in H
Mfr # X27M7N
Zoro # G9832835
product price: $1,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Material Steel
- Includes Roller gabinet with drawers
- Features 27 in, 7-drawer Super-duty roller cabinet in black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # X27M7N
- Zoro # G9832835
- UPC # 660731904239
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 39 in |
Height | 18 in |
Details
Item | Roller Cabinet |
Number of Drawers | 7 |
Color | Black |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 27 in, 7-drawer Super-duty roller cabinet in black |
Load Capacity | 77lb |
Description
The URREA 27 in, 7-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 39" x 18" x 27". With 7 drawers: 5 of 23-1/4" x 14-3/4" x 2"; and 2 of 23-1/4" x 14-3/4" x 6". 77 lb loading capacity by drawer. Color black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- URREA H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H (H27S6)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- URREA H-Series Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H (H27M6)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- Urrea Tool Chests & Cabinets