Shop All Tool Chests & Cabinets
Urrea
Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H
Mfr # X27M6N
Zoro # G9814951
product price: $953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
- Material Steel
- Includes Roller gabinet with drawers
- Features 27 in, 6-drawer Super-duty roller cabinet in black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # X27M6N
- Zoro # G9814951
- UPC # 660731904246
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 37 in |
Height | 18 in |
Details
Item | Roller Cabinet |
Number of Drawers | 6 |
Color | Black |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 27 in, 6-drawer Super-duty roller cabinet in black |
Load Capacity | 77lb |
Description
The URREA 27 in, 6-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 37" x 18" x 27". With 6 drawers: 5 of 23-1/4" x 14-1/2" x 2"; and 1 of 23-1/4" x 14-1/2" x 6". 77 lb loading capacity by drawer. Color black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- URREA HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H (HD38M8)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- Urrea Tool Chests & Cabinets