Shop All Back Braces
Urrea
Rigid back support belt XL
Mfr # USF04X
Zoro # G9721745
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Width 21.89
- Includes Elastic band.
- Length 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USF04X
- Zoro # G9721745
- UPC # 660731630336
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 21.89 |
Length | 5.75 |
Details
Item | Belt |
Color | Yellow |
Material | Plastic |
Includes | Elastic band. |
Description
With 3erd belt and high visibility plastic clasp. Rigid for a better back posture to avoid back injuries. Size: extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- URREA Shoulder strap-back support belt with 3 belts S (USF01C)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- SCHIEK SPORTS Schiek Sports S-1170CFXL Mens Rx Cross Training Knee Sleeves; Extra Large (S-1170CFXL)
- Urrea Back Braces