Shop All Back Braces
Urrea
Rigid back support belt L
Mfr # USF04G
Zoro # G9704029
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Width 19.45
- Back Support Size Large
- Includes Elastic band.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USF04G
- Zoro # G9704029
- UPC # 660731630329
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 19.45 |
Back Support Size | Large |
Length | 5.51 |
Details
Item | Belt |
Color | Yellow |
Material | Plastic |
Includes | Elastic band. |
Description
With 3erd belt and high visibility plastic clasp. Rigid for a better back posture to avoid back injuries. Size: large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Airline Adapter (CF2007)
- SIGNMISSION Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required (DS-Eye and Ear Protection Required)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- URREA Shoulder strap-back support belt with 3 belts S (USF01C)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- ERGODYNE ProFlex 1051 Mesh Back Support, Black, Small (20183)
- Urrea Back Braces