Shop All Bit Socket Sets
Urrea
Ribe Long Bit, SAE, 5 pcs
Mfr # 5443M5
Zoro # G9815475
original price:
$52.09
14% off
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 5
- Includes (5) 1/2" Drive Bit: M9, M10, M12, M14, M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5443M5
- Zoro # G9815475
- UPC # 660731627725
- Country of Origin Mexico
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (5) 1/2" Drive Bit: M9, M10, M12, M14, M16 |
Item | Ribe Long Bit |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes: M9, M10, M12, M14, M16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- URREA Torx Short Socket, Torx(R), 10 pcs (5200TX)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Combination drive torx bit socket set 9PC (4752W)
- URREA Short Bit, Torx(R), 7 pcs (4739C)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- MAYHEW SAE HEX SOCKET BIT 10PC SET (MY16017)
- Urrea Sockets & Ratchets