Shop All Bit Socket Sets
Urrea
Ribe Long Bit, Metric, 5 pcs
Mfr # 4991M5
Zoro # G9798002
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- SAE or Metric Metric
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4991M5
- Zoro # G9798002
- UPC # 660731627787
- Country of Origin Mexico
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
SAE or Metric | Metric |
Number of Pieces | 5 |
Includes | (5) Socket of 4" Length: M5, M6, M7, M8, M10 |
Item | Ribe Long Bit |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes the following bit sizes: M5, M6, M7, M8, M10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 1.3lb copper hammer with an ash handle (TH210)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (8897)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Torx Short Socket, Torx(R), 10 pcs (5200TX)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23298)
- Urrea Bit Socket Sets