Shop All Bit Sockets
Urrea
Ribe Long Bit, Metric 3/8" Drive
Mfr # 4991-6M
Zoro # G9798054
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) Length of 4": M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4991-6M
- Zoro # G9798054
- UPC # 660731674453
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) Length of 4": M6 |
Item | Ribe Long Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: M6. Total length: 4”. Total bit length: 3-1/4”. Bit length exposed: 2-7/8”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- CAPRI TOOLS 6 mm Sliding T-Handle Hex Wrench (CP13080M6)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA Socket Set, SAE 1/2" Drive (5443-10M)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- Urrea Bit Sockets