Shop All Bit Sockets
Urrea
Ribe Long Bit, Metric 3/8" Drive
Mfr # 4991-5M
Zoro # G9799183
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) Length of 4"": M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4991-5M
- Zoro # G9799183
- UPC # 660731674446
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) Length of 4"": M5 |
Item | Ribe Long Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: M5. Total length: 4”. Total bit length: 3-1/4”. Bit length exposed: 2-7/8”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- TITAN STRAP WRENCH 18" (TL21316)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523925W)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA Replacement Torx bit T45 (R5239T45)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544117M)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- Urrea Bit Sockets