Shop All Multi-Bit Screwdrivers
Urrea
Revolver Type Screwdriver with spanner and tamper tips 15 in 1
Mfr # 9315MT
Zoro # G9827375
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.74
- Number of Pieces 15 in 1
- Handle Material Steel
- Includes Screwdriver, 15 pieces
- Driver Type Spanner, tamper hexagonal, torx tamper and nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9315MT
- Zoro # G9827375
- UPC # 660731673449
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3.74 |
Details
Number of Pieces | 15 in 1 |
Handle Material | Steel |
Includes | Screwdriver, 15 pieces |
Driver Type | Spanner, tamper hexagonal, torx tamper and nut driver |
Nut Driver Handle Color | Red |
Item | Screwdriver |
Primary Application | Heavy duty |
Description
Urrea Interchangeable bit screwdrivers are high performance, ergonomic, functional, and of novel design, unlike any multi-bit screwdriver in the market. Double bits made with S2, featuring a Steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1⁄4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Tips included: Slotted: 6, 8, 10, 12. Tamper Hexagonal: 1/8, 9/64, 5/32, 3/16. Torx Tamper: T10, T15, T20, T25, T27, T30. Nut driver: 1/4" hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- Urrea Screwdrivers and Nutdrivers